Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, 0.6mm x 14mm
Mfr # T15-SBC04
Zoro # G8817435
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- Size 0.6mm x 14mm
- Application Soldering
- For Use With Mfr. No. FM-2027
- Maximum Operating Temperature 840 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # T15-SBC04
- Zoro # G8817435
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.6mm x 14mm |
Tip Outside Diameter | 0.4 mm |
Tip Length | 14 mm |
Tip Width | 0.6 mm |
Details
Item | Soldering Tip |
Type | Bevel |
Application | Soldering |
For Use With | Mfr. No. FM-2027 |
Maximum Operating Temperature | 840 Degrees F |
Compatible Handpiece Manufacturer Model Number | FM-2027, FM-2028 |
Compatible Handpiece Manufacturer | Hakko |
Compatible Station | FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951 |
Tip Angle | 60 Degrees |
Product Type | Soldering Tip |
Tip Type | Bevel |
Tip Series | T15 |
Material | Composite |
Description
Soldering Tip, Tip Series T15, Tip Type Bevel, Tip Width 0.6 mm, Tip Length 14 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.4 mm, Tip Angle 60 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain Partition Kit, 10ftx10ft (AWY00)
- ALCOTEC ER4043 3/64 1# Spool Alum MIG Wire (404301047)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002722)
- UNIWELD 1.5in GAUGE 1/8in NPT BM 300 PSI GOLD (G84D)
- HAKKO Soldering Tip, Conical, 0.2mm x 13.2mm (T18-SB)
- HAKKO HAKKO T31B Chisel Soldering Tip (T31B-02D16)
- HAKKO Nozzle, Round, 3.0mm x 4.8mm Size (N61-15)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- HAKKO Solder Tip, 0.07 in. x 0.23 in., Knife (T30-KU)
- HAKKO Soldering Tip, Chisel, 2.4mm x 10mm (T15-D24)
- US FORGE US Forge 802 Tip Cleaner (802)
- Hakko Soldering Tips