Shop All Soldering Tools
Hakko
Soldering Iron, Electronic, 67W, 120V
Mfr # FX601-02/P
Zoro # G8816911
original price:
$179.95
42% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Voltage 120V AC
- Watts 67
- Temp. Rating 240 Degrees to 540 Degrees F
- Includes Lock Key, Soldering Iron, Standard Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FX601-02/P
- Zoro # G8816911
- Country of Origin Malaysia
- Category Soldering Tools
Dimensions
Tip Size | 5 mm |
Cord Length | 6 ft |
Tip Width | 5 mm |
Tool Length | 9 1/4 in |
Tip Outside Diameter | 5 mm |
Description
Soldering Iron, Power Consumption (Maximum) 67 W, Tool Length 9 1/4 in, Operating Temperature (Maximum) 1,004 Degrees F, Operating Temperature (Minimum) 464 Degrees F, Tip Type Chisel, Tip Width 5 mm, Time to Maximum Temperature 30 sec, Temperature Adjustment Adjustable, Operating Voltage 120V, ESD Safe No, Plug Type Three Prong, Cord Length 6 ft, Series FX-601, Product Type Soldering Iron, Includes Lock Key, Soldering Iron, Standard Tip, Includes Heating Element No, Number of Tips Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Gas Calibration Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (KFR14)
- ALLEGRO INDUSTRIES Welding Helmet, Deluxe, ABS Plastic, Blue (9904-W)
- XTRWELD 4043 Filler Metal, 3/64, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043046-1DP)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- HAKKO Rework Station, Solder, Desolder, 120W (FM204-CP)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-03)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR301-03/P)
- HAKKO Rework Station, 3 Port, STA, 120V, ESD Safe (FM206-STA)
- HAKKO Dual Port Soldering System w/Soldering Handpiece (FM203-01)
- HAKKO Soldering Station, Digital, 75W, ESD Safe (FX951-66)
- PROSKIT LCD Desoldering Station (SS-331E)
- Hakko Soldering Tools