Shop All Soldering Accessories
Hakko
Soldering Iron Connector, 3.9 ft. L, Black
Mfr # FX8801-02
Zoro # G8816927
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Color Black
- For Use With Mfr. No. FX888D
- Material Grip
- Length 3.9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FX8801-02
- Zoro # G8816927
- Country of Origin Malaysia
- Category Soldering Accessories
Dimensions
Length | 3.9 ft |
Cord Length | 3.9 ft |
Tool Length | 8 1/2 in |
Tip Outside Diameter | 1.6 mm |
Tip Width | 1.6 mm |
Description
Soldering Iron, Compatible Station FX-888D; FX-888; FX-889, Power Consumption (Maximum) 65 W, Tool Length 8 1/2 in, Operating Temperature (Maximum) 899 Degrees F, Operating Temperature (Minimum) 120 Degrees F, Tip Type Chisel, Tip Width 1.6 mm, Time to Maximum Temperature 30 sec, Temperature Adjustment Adjustable, Operating Voltage 26V AC, ESD Safe Yes, Plug Type Station Connector, Cord Length 3.9 ft, Series FX-8801, Product Type Soldering Iron, Includes Mfr. No. T18 tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Master Marker and Imager Combo Kit (MMC510)
- TWECO Tip, Tapered, Series 14, 0.045 In, PK25 (11401344)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/4", 50 lb (ED028918)
- VICTOR Nozzle, Welding, 0-W-1 (0324-0070)
- HAKKO Tip Cleaning Paste, 100% Lead-Free (FS100-01)
- HAKKO Solder Handpiece, 9.75in.x2.5in.x1.5in. (FX1001-51)
- HAKKO Nozzle, Extra Long, 1.0x2.3mm, Desoldering (A1394)
- HAKKO Cleaning Pin, Silver, Metal (B1087)
- HAKKO Solder Reel Stand, Black, Dual Spool (611-2)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (T16-1003)
- HAKKO Desoldering Tweezer Tip, Conical, 0.2mm (T9-I)
- Hakko Soldering Accessories