Shop All Soldering Tips
Hakko
Solder Tip, 0.07 in. x 0.11 in., Bent
Mfr # T30-J
Zoro # G2019057
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bent
- Size 0.07 in x 0.11 in
- Standards RoHS Compliant
- Application Soldering
- For Use With Mfr. No. FM-2032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T30-J
- Zoro # G2019057
- UPC # 641328063492
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.07 in x 0.11 in |
Tip Length | 3 mm |
Tip Width | 0.4 mm |
Tip Outside Diameter | 0.4 mm |
Details
Item | Soldering Tip |
Type | Bent |
Standards | RoHS Compliant |
Application | Soldering |
For Use With | Mfr. No. FM-2032 |
Maximum Operating Temperature | 840 Degrees F |
Product Type | Soldering Tip |
Material | Composite |
Tip Angle | 40 Degrees |
Tip Type | Bent Conical |
Compatible Handpiece Manufacturer | Hakko |
Compatible Handpiece Manufacturer Model Number | FM-2032 |
Compatible Station | FM-203, FM-206, FX-951 |
Tip Series | T30 |
Description
Soldering Tip, Tip Series T30, Tip Type Bent Conical, Tip Width 0.4 mm, Tip Length 3 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2032, Tip Outside Diameter 0.4 mm, Tip Angle 40 Degrees , Compatible Station FM-203, FM-206, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Spring Filter for FR-4102,817/809/807, 10PK (A1030)
- HAKKO PCB Holder, allows 360° use, has five different height settings (C1390C)
- ELECTRIDUCT Foam Cutting Tool 250W Sleeving and Rope Cutter and 10" Blade (TL-TORCH-FCT-HS25-250W)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- HAKKO Nozzle, Round, 1.3mm x 2.3mm Size (N61-06)
- HAKKO Soldering Tip, Chisel, 1.2mm x 22.5mm (T18-DL12)
- HAKKO Soldering Tip, Conical, 0.2mm x 13.2mm (T18-SB)
- HAKKO Soldering Tip, Bevel, 1.3mm x 16.5mm (T18-S6)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- HAKKO Soldering Tip, Chisel, 5.2mm x 12mm (T15-DL52)
- HAKKO HAKKO 2.7mmW Conical Desoldering Nozzle (N60-02)
- Hakko Soldering Tips