Shop All Soldering Tips
Hakko
Solder Tip, 0.03 in. x 0.25 in., Chisel
Mfr # T30-D1
Zoro # G2019075
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Standards RoHS Compliant
- Application Soldering
- For Use With Mfr. No. FM-2032
- Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T30-D1
- Zoro # G2019075
- UPC # 641328063478
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.03 in x 0.25 in |
Tip Width | 1 mm |
Tip Length | 6.5 mm |
Tip Outside Diameter | 1 mm |
Details
Item | Soldering Tip |
Type | Chisel |
Standards | RoHS Compliant |
Application | Soldering |
For Use With | Mfr. No. FM-2032 |
Tip Type | Chisel |
Tip Thickness | 0.2 mm |
Compatible Station | FM-203, FM-206, FX-951 |
Compatible Handpiece Manufacturer Model Number | FM-2032 |
Compatible Handpiece Manufacturer | Hakko |
Material | Composite |
Tip Series | T30 |
Maximum Operating Temperature | 840 Degrees F |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series T30, Tip Type Chisel, Tip Width 1 mm, Tip Length 6.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2032, Tip Outside Diameter 1 mm, Tip Thickness 0.2 mm, Compatible Station FM-203, FM-206, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, Electrode, 3/16"x14", 50lb. (E6013-316-50)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening Type (260482)
- FIREPOWER Auto-Darkening Welding Helmet, Fire/Skull (FPW1441-0088)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6013, 50 lb. (20YD23)
- HAKKO Solder Tip, 0.20 in. x 0.23 in., Chisel (T30-D06)
- HAKKO Nozzle, Round, 0.8mm x 2.1mm Size (N61-11)
- HAKKO Soldering Tip, Chisel, 5.2mm x 12mm (T15-DL52)
- HAKKO Soldering Tip, Flat Blade, 21.2mm (T15-1403)
- HAKKO Nozzle, Round, 4.0mm x 5.8mm Size (N61-16)
- HAKKO Nozzle, Round, 3.0mm x 4.8mm Size (N61-15)
- OATEY Solder Flux Brush 3X1/2In Bulk (30712)
- Hakko Soldering Tips