Shop All Soldering Accessories
Hakko
Solder Reel Stand, Black, Dual Spool
Mfr # 611-2
Zoro # G8816035
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hold and Dispense Wire Solder
- Color Black
- For Use With (2) 1 kg Solder Wire
- Material Metal
- Characteristics Dual Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # 611-2
- Zoro # G8816035
- Country of Origin China
- Category Soldering Accessories
Dimensions
Overall Dimensions | 87 mm W x 141 mm D x 200 mm H |
Shaft Diameter | 15 mm |
Overall Depth | 141 mm |
Overall Width | 87 mm |
Overall Height | 200 mm |
Details
Item | Solder Reel Stand |
Application | Hold and Dispense Wire Solder |
Color | Black |
For Use With | (2) 1 kg Solder Wire |
Material | Metal |
Characteristics | Dual Spool |
Stand Type | Dual Reel Stand |
Product Type | Dual Reel Stand |
Description
Solder Reel Stand, Stand Type Dual Reel Stand, Shaft Diameter 15 mm, Overall Depth 141 mm, Overall Height 200 mm, Overall Width 87 mm, For Use With (2) 1 kg Solder Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Pipe Clamp, 5 to12 In., Ultra Clamp (781530)
- ZORO SELECT Triple Flint Lighter, w/ 1 Flint Renewal (2CYY2)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V44)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220941ATTC)
- HAKKO HAKKO 9V Tip Thermometer (FG100B-03)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- HAKKO Solder Sleeve, 3in.x2.5in.x0.75in., Rubber (B5007)
- HAKKO Blue Assembly Sleeve, Locking, Anti-Bacterial (B3218)
- HAKKO Yellow Assembly Sleeve, Locking, Anti-Bacterial (B3216)
- HAKKO Nozzle, Round, 2.3mm x 4.0mm Size (N61-17)
- CHEMTRONICS Solder Mask, For Circuit Board (CM8)
- Hakko Soldering Accessories