Shop All Soldering Irons & Accessories
Hakko
Solder Pot
Mfr # FX305-03
Zoro # G009769172
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tinning
- Features A New 100 x 100 mm Crucible Size, New Hakko Control Software that Makes Setting Parameters and Temperature Fast and Easy
- Includes 75 mm x 75 mm Crucible A5068, CD-ROM for PC Software, Hexagon Wrench B1416, Instruction Manual, J-Shaped Waste Collector B2919, Pot Cover B5322, Power Cord B2419, Soldering Pot Unit FX305-03, Spatula B2932, USB Cable B5129
- Operating Voltage 120 V
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FX305-03
- Zoro # G009769172
- UPC # 641328086354
- Country of Origin Japan
- Category Soldering Irons & Accessories
Dimensions
Pot Interior Dimensions | 75 mm W x 75 mm D x 42.5 mm H |
Overall Width | 162 mm |
Overall Height | 100 mm |
Overall Depth | 239 mm |
Details
Item | Solder Pot |
Application | Tinning |
Features | A New 100 x 100 mm Crucible Size, New Hakko Control Software that Makes Setting Parameters and Temperature Fast and Easy |
Includes | 75 mm x 75 mm Crucible A5068, CD-ROM for PC Software, Hexagon Wrench B1416, Instruction Manual, J-Shaped Waste Collector B2919, Pot Cover B5322, Power Cord B2419, Soldering Pot Unit FX305-03, Spatula B2932, USB Cable B5129 |
Operating Voltage | 120 V |
Display Type | Digital |
Operating Temperature (Maximum) | 940 Degrees F |
Operating Temperature (Minimum) | 120 Degrees F |
Temperature Adjustment | Adjustable Temperature Setting |
Standards | cUS Met, NRTL Listed |
Power Source | Electric Corded |
For Solder Type | Tin/Lead |
Pot Capacity | 6.1 lb |
Power Consumption | 575 W |
Crucible Shape | Square |
Description
Solder Pot, Power Consumption 575 W, Pot Capacity 6.1 lb, Pot Interior Dimensions 75 mm W x 75 mm D x 42.5 mm H, Crucible Shape Square, Display Type Digital, Operating Voltage 120 V, Operating Temperature (Minimum) 120 Degrees F, Operating Temperature (Maximum) 940 Degrees F, Application Tinning, Features A New 100 x 100 mm Crucible Size, New Hakko Control Software that Makes Setting Parameters and Temperature Fast and Easy, For Solder Type Tin/Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- RADNOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RAD64003034)
- DRYROD Door Mount Thrmometr Kit, Type 300/900/24 (1250300)
- LINCOLN ELECTRIC Gun Handle Set (9SG1927)
- HAKKO Wire Stripper Connector Assembly (FT8004-81)
- HAKKO Soldering Iron, Red, 60W (503F-V12ED/P)
- HAKKO Soldering Station, Digital, 120V, 850 F (FX971-010)
- HAKKO Digital Soldering Station (FX888DX-010BY)
- HAKKO HAKKO 140W FR Soldering Gun (FR4103-81)
- HAKKO HAKKO 190W Desoldering Station (FR410-52)
- ECLIPSE TOOLS Soldering Iron, Dual Watt, 30, 60W, 120V (902-513)
- Hakko Soldering Irons & Accessories