Hakko

Solder Pot, Digital, 290W, 120V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Soldering Tools

Key Features

  • Type Digital
  • Voltage 120V AC
  • Watts 290
  • Temp. Rating 400 Degrees to 840 Degrees F
  • Includes A1539 50 x 50 mm Extended Life Crucible, B1417 Hexagon Wrench, B2919 J-Shaped Waste Collector, B2932 Spatula, FX301B-03 Solder Pot
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length 4.17 ft
Pot Interior Dimensions 50 mm W x 50 mm D x 43.5 mm H
Overall Depth 8.7 in
Overall Height 4 in

Description

Solder Pot, Power Consumption 290 W, Pot Capacity 1.87 lb, Pot Interior Dimensions 50 mm W x 50 mm D x 43.5 mm H, Crucible Shape Square, Display Type Digital, Operating Voltage 120 V, Operating Temperature (Minimum) 400 Degrees F, Operating Temperature (Maximum) 840 Degrees F, Cord Length 4.17 ft, Display Units of Measure Celsius; Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products