Shop All Soldering Accessories
Hakko
Solder Handpiece Conversion Kit
Mfr # FM2032-52
Zoro # G2019300
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Rework, Soldering
- For Use With FM-203, FM-206, FX951
- Color Black/Blue
- Material Steel/Plastic
- Includes Heat Resistant Pad, Iron Holder With Sponge, Micro Soldering Iron, Sleep Connecting Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FM2032-52
- Zoro # G2019300
- UPC # 641328063454
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 6.75 in x 5 in x 7.25 in |
Cord Length | 3.9 ft |
Tool Length | 6 11/16 in |
Description
Soldering Iron Kit, Compatible Station FM-203; FM-206; FX-951, Power Consumption (Maximum) 48 W, Tool Length 6 11/16 in, Operating Temperature (Maximum) 840 Degrees F, Operating Temperature (Minimum) 400 Degrees F, Tip Type Not Included, Time to Maximum Temperature 30 sec, Temperature Adjustment Adjustable, Operating Voltage 24V, ESD Safe Yes, Plug Type Station Connector, Cord Length 3.9 ft, Series FM-2032, Product Type Soldering Iron Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Ground Clamp, Clamp, 500A, 9in.L (92051250)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #00 (0333-0301) (00-GPN)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- HARRIS HARRIS 97/3 Solder Wire (331918)
- HAKKO Mini Hot Tweezer with Standard or Reverse Action (FM2023-02)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- HAKKO Green Assembly Sleeve, Locking, Anti-Bacterial (B3219)
- HAKKO Connector Assembly, Blue, 7.4 in. (FM2027-01)
- HAKKO Nozzle, Hot Air, Single Jet, 2.0mm (N4-01)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- RECTORSEAL Nokorode Soldr Flux 4Oz (14010)
- Hakko Soldering Accessories