Shop All Thermometer Accessories
Hakko
Sensor, 0 deg. to 1200 deg. F, Coated, PK10
Mfr # 191-212
Zoro # G8816017
product price: $26.39
/pk 10, $2.64/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Coated
- Temp. Range (F) 0 Degrees to 1200 Degrees
- Product Type Tip Thermometer Sensor
- Compatible Manufacturer Model Number FB-100, FB-100B, FB-101, FB-101B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # 191-212
- Zoro # G8816017
- Country of Origin Japan
- Category Thermometer Accessories
Details
Item | Tip Thermometer Replacement Sensor |
Features | Coated |
Temp. Range (F) | 0 Degrees to 1200 Degrees |
Product Type | Tip Thermometer Sensor |
Compatible Manufacturer Model Number | FB-100, FB-100B, FB-101, FB-101B |
Description
Tip Thermometer Replacement Sensor, Product Type Tip Thermometer Sensor, Compatible Manufacturer Model Number FB-100, FB-100B, FB-101, FB-101B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4" Mount (101D-354H)
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- KLEIN TOOLS Infrared Digital Thermometer with Targeting Laser, 10:1 (IR1)
- HONEYWELL FILTERS, LENS, BRAUN, 40PK (HWLLF40US02)
- REOTEMP Probe Guard, 6 ft. Stem, For 1/2 In. Probe (FM72-16)
- LOVE Temperature Switch, SPDT and SPDT, 110VAC (TSX3-500122)
- CONTROL CO Alum Write On Metal Tag, PK48 (3070)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4010)
- REED INSTRUMENTS Adapter, Wire 6 ft. L (RSD-ADP-NA)
- PRO1 IAQ Wireless Remote Sensor, Indoor, 60 Hz (R751WO)
- Hakko Thermometer Accessories