Shop All Soldering Tools
Hakko
Self Contained Desoldering & Soldering Station
Mfr # FM204-01
Zoro # G8816622
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Digital
- Temp. Range (F) 400 Degrees to 840 Degrees
- Temp. Accuracy (F) Greater Than +/-27 Degrees
- Includes Ceramic Paper Filter, Cleaning Drill, Connecting Cable, Control Card, Desoldering Handpiece Filter Pipe Assembly, Handle (for Gun Configuration), Heat Resistant Pad, Iron Holder with 599B, Nozzle Remover, Power Cord, Tip Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FM204-01
- Zoro # G8816622
- Country of Origin Japan
- Category Soldering Tools
Dimensions
Handpiece Cord Length | 4 ft |
Overall Width | 6.3 in |
Overall Height | 4.7 in |
Station Power Cord Length | 4 ft |
Overall Depth | 8.9 in |
Description
Desoldering Station, ESD Safe Yes, Handpiece Style Desoldering Gun, Number of Channels 1, Station Power Consumption 120 W, Tip Type Not Included, Operating Temperature (Minimum) 400 Degrees F, Operating Temperature (Maximum) 840 Degrees F, Handpiece FM2024-02, Product Type Soldering & Desoldering Station, Series FM-204, Application Desoldering, Soldering, Compatible Handpiece Manufacturer Model Number FM2024-02, Compatible Tip Series N3, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 22 Gaugex1-1/2In Plastic Tape Red Needle (KDS22TNP)
- XTRWELD ER4043 .035 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043035-1)
- ALPHA FRY Solder Rosin Core 60/40 (31604)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 1 lb. (41R365)
- HAKKO Desoldering Station, Digital, 80W, 120V (FM205-01)
- HAKKO Hot Knive Conversion Kit (FT8003-81)
- HAKKO Soldering Iron, Battery, Cordless, 6W (FX-901/P)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-53)
- HAKKO Rework Station, Solder, Desolder, 120W (FM204-CP)
- HAKKO Preheater, 302 deg. to 572 deg. F, 470W (FR830-02)
- WELLER Digital Soldering Station, 200W (WX1010N)
- Hakko Soldering Tools