Shop All Soldering Tools
Hakko
Rework Station, Solder, Desolder, 120W
Mfr # FM204-CP
Zoro # G8816631
original price:
$977.14
10% off
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Voltage 120 V
- Watts 120 W
- Temp. Range (F) 400 Degrees to 840 Degrees
- Temp. Accuracy (F) Greater Than +/-27 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # FM204-CP
- Zoro # G8816631
- Country of Origin Japan
- Category Soldering Tools
Dimensions
Overall Depth | 8.9 in |
Handpiece Cord Length | 4 ft |
Station Power Cord Length | 4 ft |
Overall Width | 6.3 in |
Overall Height | 4.7 in |
Description
Rework Station, ESD Safe Yes, Handpiece Style Desoldering Gun, Soldering Iron, Number of Channels 1, Station Power Consumption 120 W, Tip Type Not Included, Operating Temperature (Minimum) 400 Degrees F, Operating Temperature (Maximum) 840 Degrees F, Handpiece FM2024-02, FM2027-03, Product Type Soldering & Desoldering Station, Series FM-204, Application Desoldering, Soldering, Compatible Handpiece Manufacturer Model Number FM2024-02, Compatible Tip Series N3, T15, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Pro Torch, Heavy Duty (435000)
- POWERWELD INC Shurlite Lighter Triple Flint (4501)
- MAKITA 1-3/8" Welding Nozzle (PR00000034)
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-32)
- HAKKO Dual Port Soldering System w/Heavy Duty Handpiece (FM203-HD)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR301-03/P)
- HAKKO Soldering Station, Digital, 75W, ESD Safe (FX951-66)
- HAKKO Soldering Iron, Electronic, 67W, 120V (FX601-02/P)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-53)
- HAKKO Soldering Station, Digital, 85 Watts, 120V (FX100-04)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, Chisel, Lead-Bearing (PSK300-PB)
- Hakko Soldering Tools