Shop All Soldering Tools
Hakko
Rework Station, 410W, 120V, 3 Port
Mfr # FM206-55
Zoro # G8816656
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Voltage 120 V
- Watts 410 W
- Temp. Range (F) 660 Degrees to 840 Degrees
- Temp. Accuracy (F) Greater Than +/-27 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FM206-55
- Zoro # G8816656
- Country of Origin Japan
- Category Soldering Tools
Dimensions
Overall Height | 136 mm |
Station Power Cord Length | 5.25 ft |
Overall Depth | 245 mm |
Description
Rework Station, ESD Safe Yes, Number of Channels 3, Station Power Consumption 410 W, Operating Temperature (Minimum) 400 Degrees F, Operating Temperature (Maximum) 840 Degrees F, Application Desoldering, Hot Air Rework, Soldering, Compatible Handpiece Manufacturer Model Number FM-2022, FM-2023, FM-2024, FM-2026, FM-2027, FM-2029, FM-2030, FM-2031, FM-2032, Control Type Dial Knob, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Ground, 5x4-5/8in, 450lb (WG800R)
- STEINER Welding Screen, 6 ft. H x 10 ft. W (533HD-6X10)
- SUMNER Double Cylinder Cart, Full Range, 14"Wheel (782491)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK25 (206188)
- HAKKO Soldering Station, Digital, 85 Watts, 120V (FX100-04)
- HAKKO Dual Port Soldering System w/ Two Soldering handpieces (FM203-DP)
- HAKKO Self Contained Desoldering & Soldering Station (FM204-01)
- HAKKO Dual Port Soldering System w/Heavy Duty Handpiece (FM203-HD)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR301-03/P)
- HAKKO Solder Pot, Analog, 200W, 120V (FX300-03)
- HAKKO Hot Air Pencil Station, Analog, 85W, 120V (851-2)
- Hakko Soldering Tools