Shop All Soldering Tools
Hakko
Rework Station, 3 Port, DSS, 120V, ESD Safe
Mfr # FM206-DSS
Zoro # G8816674
product price: $1,822.99
/ea
Free Shipping & Returns
$1,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Digital
- Watts 410 W
- Temp. Range (F) 660 Degrees to 840 Degrees
- Temp. Accuracy (F) Greater Than +/-27 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FM206-DSS
- Zoro # G8816674
- Country of Origin Japan
- Category Soldering Tools
Dimensions
Overall Width | 162 mm |
Handpiece Length | 7.09 in |
Overall Height | 136 mm |
Handpiece Cord Length | 4 ft |
Description
3-Port Rework Station, ESD Safe Yes, Number of Channels 3, Station Power Consumption 410 W, Tip Type Not Included, Operating Temperature (Maximum) 840 Degrees F, Operating Temperature (Minimum) 400 Degrees F, Handpiece Manufacturer Part Number Desolder = FM-2024, Solder = FM-2027, Product Type Soldering, Desoldering & Hot Air Rework Station, Application Desoldering, Hot Air Rework, Soldering, Compatible Handpiece Manufacturer Model Number FM-2022, FM-2024, FM-2027, FM-2029
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cape Sleeves and Bib XXL (3221-202X)
- LINCOLN ELECTRIC MIG Welding Wire, ER316/316L, 0.045", 33 lb (ED035098)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5818C)
- SIEVERT Igniter, Plastic/Metal (63643)
- HAKKO Rework Station, 3 Port, STA, 120V, ESD Safe (FM206-STA)
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- HAKKO HAKKO 7pc Hot Air Rework Station (FR810B-05)
- HAKKO Soldering Station, Digital, 75W, ESD Safe (FX951-66)
- HAKKO Dual Port Soldering System w/Heavy Duty Handpiece (FM203-HD)
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe (FM206-DTS)
- HAKKO Hot Knive Conversion Kit (FT8003-81)
- Hakko Soldering Tools