Shop All Soldering Tools
Hakko
Preheater, 302 deg. to 572 deg. F, 470W
Mfr # FR830-02
Zoro # G8816717
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Analog
- Watts 470 W
- Temp. Range (F) 302 Degrees to 572 Degrees
- Includes Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FR830-02
- Zoro # G8816717
- Country of Origin Japan
- Category Soldering Tools
Dimensions
Overall Width | 5.5 in |
Compatible Board Size | Any Board Size |
Overall Height | 3 in |
Overall Depth | 7.3 in |
Overall Dimensions | 5.5 in W x 7.3 in D x 3 in H |
Description
Preheater, Product Type Compact PCB Preheater, Power Consumption 470 W, Operating Temperature (Minimum) 302 Degrees F, Operating Temperature (Maximum) 572 Degrees F, Compatible Board Size Any Board Size, Effective Heating Area 5mm, ESD Safe Yes, Overall Depth 7.3 in, Overall Height 3 in, Overall Width 5.5 in, Compatible Uses PCB Assemblies, Display Type Analog, Features Compact Design, Excellent Thermal Stability, Fast Heating, Includes Power Cord, Operating Voltage 120 V AC, Standards cMETus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster12 Single Nozzle Kit for 1/16" Electrodes, 3-Series TIG Torches (A-MN12-3-116)
- POWERWELD TIG Finger Feeder (PW1550)
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- MILLER ELECTRIC TIG Torch Kit, A-150FV, 25 ft., 2PC, Rubber (WP-17FV-25-2)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-53)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR301-03/P)
- HAKKO Hot Air Pencil Station, Analog, 85W, 120V (851-2)
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe (FM206-DTS)
- HAKKO HAKKO 7pc Hot Air Rework Station (FR810B-05)
- HAKKO Desoldering Station, Digital, 80W, 120V (FM205-01)
- SOLDER - IT, INC. Pro-70 Complete Kit (PRO-70K)
- Hakko Soldering Tools