Shop All Soldering Accessories
Hakko
Nozzle, Thin Pad, 1.0 x 1.4mm, Desoldering
Mfr # A1393
Zoro # G8816175
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With 802/807/808/817
- Type Thin Pad
- Tip Outside Diameter 1.6 mm
- Tip Width 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # A1393
- Zoro # G8816175
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 1.0 x 1.4mm |
Tip Outside Diameter | 1.6 mm |
Tip Width | 1.6 mm |
Tip Inside Diameter | 1 mm |
Details
Item | Nozzle |
Application | Desoldering |
For Use With | 802/807/808/817 |
Type | Thin Pad |
Compatible Handpiece Manufacturer Model Number | 802, 807, 808, 817 |
Tip Type | Round |
Product Type | Desoldering Nozzle |
Series | A1 |
Description
Nozzle, Tip Type Round, Tip Width 1.6 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 1.6 mm, Compatible Handpiece Manufacturer Model Number 802, 807, 808, 817, Application Desoldering, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Nozzle, Extra Long Ceramic Cup, 1/4, #4 (WP9/WP20) (796F75)
- UNIWELD Gas Regulator Uniweld Acetylene/Oxygen (ROB)
- HAKKO Soldering Tip, Conical, 0.4mm x 14mm (T15-SBS04)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38426)
- HAKKO Nozzle, Round, 1.6 x 3.0mm, Desoldering (A1007)
- HAKKO Nozzle, Round, 1.0 x 2.0mm, Desoldering (A1003)
- HAKKO Nozzle, Extra Long, 1.0x2.3mm, Desoldering (A1394)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 3mm (T16-1013)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 2.0mm (A1378)
- HAKKO Blades, Metal, Thermal Wire Stripper, PK2 (G2-1602)
- RECTORSEAL Nokorode Soldr Flux 4Oz (14010)
- Hakko Soldering Accessories