Shop All Soldering Tips
Hakko
Nozzle, Round, 4.0mm x 5.8mm Size
Mfr # N61-16
Zoro # G6291463
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- For Use With FR-301/4101/4102/4103/4104
- Application Desoldering
- Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103
- Maximum Operating Temperature 450 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N61-16
- Zoro # G6291463
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 4.0mm x 5.8mm |
Tip Outside Diameter | 2.8 mm |
Tip Width | 5.8 mm |
Tip Inside Diameter | 4 mm |
Details
Item | Nozzle |
Type | Round |
For Use With | FR-301/4101/4102/4103/4104 |
Application | Desoldering |
Compatible Handpiece Manufacturer Model Number | FR-301, FR-4101, FR-4102, FR-4104, FR4103 |
Maximum Operating Temperature | 450 Degrees C |
Tip Type | Oval |
Product Type | Desoldering Nozzle |
Compatible Station | FR-410 |
Series | N61 |
Description
Nozzle, Tip Type Oval, Tip Width 5.8 mm, Tip Inside Diameter 4 mm, Tip Outside Diameter 2.8 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Portable Oven, Type 1,120-240V, 10 lb. (1215500)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-3)
- WELLER Round Sloped Tip Cartridge, WMRP (T0054460699N)
- ESAB Welding Kit, Stick (646325)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm Size (N61-13)
- HAKKO Nozzle, Round, 1.0mm x 2.3mm Size (N61-12)
- HAKKO Nozzle, Round, 1.6mm x 3.0mm Size (N61-10)
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 5.2mm (T22-D52)
- HAKKO Soldering Tip, Bevel, 2mm x 19mm (T15-CF2)
- HAKKO Soldering Tip, Chisel, 3.2mm x 10mm (T15-DL32)
- Hakko Soldering Tips