Shop All Soldering Accessories
Hakko
Nozzle, Round, 1.3mm x 2.6mm
Mfr # N3-13
Zoro # G8816473
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FM-2024
- Type Round
- Series N3
- Product Type Desoldering Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N3-13
- Zoro # G8816473
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 1.3mm x 2.6mm |
Tip Outside Diameter | 2.6 mm |
Tip Inside Diameter | 1.3 mm |
Tip Width | 2.6 mm |
Details
Item | Nozzle |
Application | Desoldering |
For Use With | FM-2024 |
Type | Round |
Series | N3 |
Product Type | Desoldering Nozzle |
Maximum Operating Temperature | 450 Degrees C |
Compatible Handpiece Manufacturer Model Number | FM-2024 |
Compatible Station | FM-203; FM-204; FM-205; FM-206 |
Tip Type | Round |
Description
Nozzle, Tip Type Round, Tip Width 2.6 mm, Tip Inside Diameter 1.3 mm, Tip Outside Diameter 2.6 mm, Compatible Handpiece Manufacturer Model Number FM-2024, Application Desoldering, Compatible Station FM-203; FM-204; FM-205; FM-206, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLUX Developer, SKD-S2, Spotcheck, Solvent Based, 16 oz, Aerosol (01-5352-78)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 1 lb. (41R223)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (397-6X8)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045R)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- HAKKO Nozzle, Round, 0.6 x 1.9mm, Desoldering (N3-06)
- HAKKO Nozzle, 1.6mm x 3.0mm, Desoldering (N3-16)
- HAKKO Tip Cleaning Paste, 100% Lead-Free (FS100-01)
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- HAKKO Desoldering Tweezer Tip, Pointed, 0.5mm (T16-1001)
- ALPHA METALS Solder&Flux Silv Pb Free (53982)
- Hakko Soldering Accessories