Shop All Soldering Tips
Hakko
Nozzle, Round, 1.3mm x 2.3mm Size
Mfr # N61-06
Zoro # G6298673
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- For Use With FR-301/4101/4102/4103/4104
- Application Desoldering
- Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103
- Maximum Operating Temperature 450 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N61-06
- Zoro # G6298673
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.3mm x 2.3mm |
Tip Width | 2.3 mm |
Tip Outside Diameter | 2.3 mm |
Tip Inside Diameter | 1 mm |
Details
Item | Nozzle |
Type | Round |
For Use With | FR-301/4101/4102/4103/4104 |
Application | Desoldering |
Compatible Handpiece Manufacturer Model Number | FR-301, FR-4101, FR-4102, FR-4104, FR4103 |
Maximum Operating Temperature | 450 Degrees C |
Compatible Station | FR-410 |
Product Type | Desoldering Nozzle |
Tip Type | Round |
Series | N61 |
Description
Nozzle, Tip Type Round, Tip Width 2.3 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 2.3 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Power Cable Adapter, 105Z57 (105Z57)
- OPTREL Inside Lens Cover, 14 Filter Shade, PK5 (5000.010)
- FORNEY Tote for Tote-A-Torch Kit (86221)
- SHURLITE Three Flint Renewals (5012X)
- HAKKO Nozzle, Round, 1.0mm x 2.3mm Size (N61-12)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm Size (N61-13)
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- HAKKO Solder Tip, 0.03 in. x 0.25 in., Chisel (T30-D1)
- HAKKO Solder Tip, 0.07 in. x 0.23 in., Knife (T30-KU)
- HAKKO Soldering Tip, Bevel, 1.5mm x 17mm (T15-BC15)
- PLATO Soldering Tip, Micro Bevel, Size 1.2 mm (MS-5160)
- Hakko Soldering Tips