Shop All Soldering Accessories
Hakko
Nozzle, Round, 1.3 x 3.0mm, Desoldering
Mfr # A1006
Zoro # G8816105
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With 802/807/808/817
- Type Round
- Tip Type Round
- Product Type Desoldering Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # A1006
- Zoro # G8816105
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 1.3 x 3.0mm |
Tip Width | 3 mm |
Tip Outside Diameter | 3 mm |
Tip Inside Diameter | 1.3 mm |
Details
Item | Nozzle |
Application | Desoldering |
For Use With | 802/807/808/817 |
Type | Round |
Tip Type | Round |
Product Type | Desoldering Nozzle |
Series | A1 |
Compatible Handpiece Manufacturer Model Number | 802, 807, 808, 817 |
Description
Nozzle, Tip Type Round, Tip Width 3 mm, Tip Inside Diameter 1.3 mm, Tip Outside Diameter 3 mm, Compatible Handpiece Manufacturer Model Number 802, 807, 808, 817, Application Desoldering, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Orange (538-6X8)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #1 (SC12-1)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (13N24)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- HAKKO Nozzle, Round, 1.6 x 3.0mm, Desoldering (A1007)
- HAKKO Nozzle, Round, 2.3 x 4.0mm, Desoldering (A1396)
- HAKKO Nozzle, Extra Long, 1.0x2.3mm, Desoldering (A1394)
- HAKKO Desoldering Handpiece, Blue (FM2024-02)
- HAKKO Tip Cleaning Paste, 100% Lead-Free (FS100-01)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 2.0mm (A1378)
- WELLER Power Unit, 200W (WX1N)
- Hakko Soldering Accessories