Shop All Soldering Tips
Hakko
Nozzle, Round, 1.0mm x 2.3mm Size
Mfr # N61-12
Zoro # G6294458
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- For Use With FR-301/4101/4102/4103/4104
- Application Desoldering
- Compatible Station FR-410
- Product Type Desoldering Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N61-12
- Zoro # G6294458
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.0mm x 2.3mm |
Tip Inside Diameter | 1 mm |
Tip Outside Diameter | 2.3 mm |
Tip Length | 11 mm |
Tip Width | 2.3 mm |
Details
Item | Nozzle |
Type | Round |
For Use With | FR-301/4101/4102/4103/4104 |
Application | Desoldering |
Compatible Station | FR-410 |
Product Type | Desoldering Nozzle |
Series | N61 |
Tip Type | Extra Long Round |
Maximum Operating Temperature | 450 Degrees C |
Compatible Handpiece Manufacturer Model Number | FR-301, FR-4101, FR-4102, FR-4104, FR4103 |
Description
Nozzle, Tip Type Extra Long Round, Tip Width 2.3 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 2.3 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle, Tip Length 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 5 lb. (41R224)
- MILLER ELECTRIC Gas Lens Large, Copper / Brass, 3/32 In (45V64)
- ZORO SELECT Cotton Swab, Single Tip, PK100 (9999-1350)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-04)
- HAKKO Nozzle, Round, 1.3mm x 3.0mm Size (N61-09)
- HAKKO Nozzle, Round, 1.0mm x 2.0mm Size (N61-05)
- HAKKO Nozzle, Round, 4.0mm x 5.8mm Size (N61-16)
- HAKKO Soldering Tip, Bent Conical (T15-J02)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 5.2mm (T22-D52)
- HAKKO Solder Tip, 0.05 in. x 0.33 in., Knife (T30-KN)
- WELLER Soldering Tip 15/64 In. (PTE8)
- Hakko Soldering Tips