Shop All Soldering Tips
Hakko
Nozzle, Round, 1.0mm x 2.0mm Size
Mfr # N61-05
Zoro # G6273963
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- For Use With FR-301/4101/4102/4103/4104
- Application Desoldering
- Product Type Desoldering Nozzle
- Tip Width 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N61-05
- Zoro # G6273963
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.0mm x 2.0mm |
Tip Width | 2 mm |
Tip Outside Diameter | 2 mm |
Tip Inside Diameter | 1 mm |
Details
Item | Nozzle |
Type | Round |
For Use With | FR-301/4101/4102/4103/4104 |
Application | Desoldering |
Product Type | Desoldering Nozzle |
Compatible Station | FR-410 |
Series | N61 |
Compatible Handpiece Manufacturer Model Number | FR-301, FR-4101, FR-4102, FR-4104, FR4103 |
Maximum Operating Temperature | 450 Degrees C |
Tip Type | Round |
Description
Nozzle, Tip Type Round, Tip Width 2 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 2 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS TIG, Welding Rod, 0.045"x36", 10lb. Box (ER309L-045-10T)
- POWERWELD MIG Wire, Stainless Steel, ER316L, .030" x 10 lb (316L03010)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, 0.03", 33 lb (ED037252)
- HAKKO Nozzle, Round, 3.0mm x 4.8mm Size (N61-15)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm Size (N61-13)
- HAKKO Nozzle, Round, 1.6mm x 3.0mm Size (N61-10)
- HAKKO Nozzle, Round, 1.3mm x 3.0mm Size (N61-09)
- HAKKO Soldering Tip, Conical, 0.4mm x 14mm (T15-SBS04)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 5.2mm (T22-D52)
- WELLER Soldering Tip, Screwdriver, 1.2mm (ETKN)
- Hakko Soldering Tips