Shop All Soldering Accessories
Hakko
Nozzle, Round, 1.0 x 2.2mm, Desoldering
Mfr # N3-10
Zoro # G8816464
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FM-2024
- Type Round
- Series N3
- Maximum Operating Temperature 450 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N3-10
- Zoro # G8816464
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 1.0 x 2.2mm |
Tip Width | 2.2 mm |
Tip Outside Diameter | 2.2 mm |
Tip Inside Diameter | 1 mm |
Details
Item | Nozzle |
Application | Desoldering |
For Use With | FM-2024 |
Type | Round |
Series | N3 |
Maximum Operating Temperature | 450 Degrees C |
Compatible Station | FM-203; FM-204; FM-205; FM-206 |
Tip Type | Round |
Product Type | Desoldering Nozzle |
Compatible Handpiece Manufacturer Model Number | FM-2024 |
Description
Nozzle, Tip Type Round, Tip Width 2.2 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 2.2 mm, Compatible Handpiece Manufacturer Model Number FM-2024, Application Desoldering, Compatible Station FM-203; FM-204; FM-205; FM-206, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Pro Wick Green #3 Braid - AS (1810-5F)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Tweco (10201113)
- PLATO Soldering Tip (33-8141)
- XTRWELD TORCH AC FLEX W/VALVE 150A (17FV)
- HAKKO Nozzle, Round, 2.0 x 3.4mm, Desoldering (N3-20)
- HAKKO Nozzle, 1.6mm x 3.0mm, Desoldering (N3-16)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- HAKKO Nozzle, 0.05 in. x 0.11 in., Rework, Bent (N51-05)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 2.0mm (A1378)
- TECHSPRAY Pro Wick Green #3 Braid - AS (1810-10F)
- Hakko Soldering Accessories