Shop All Soldering Tips
Hakko
Nozzle, Round, 0.8mm x 2.5mm Size
Mfr # N50B-03
Zoro # G6304492
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Application Desoldering
- For Use With Mfr. No. FR300-05/P
- Series N50B
- Overall Length 17.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N50B-03
- Zoro # G6304492
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.8mm x 2.5mm |
Overall Length | 17.5 mm |
Tip Width | 2.5 mm |
Tip Inside Diameter | 0.85 mm |
Tip Outside Diameter | 2.5 mm |
Details
Item | Nozzle |
Type | Round |
Application | Desoldering |
For Use With | Mfr. No. FR300-05/P |
Series | N50B |
Tip Type | Round |
Maximum Operating Temperature | 500 Degrees C |
Compatible Handpiece Manufacturer Model Number | FR-301 |
Product Type | Desoldering Nozzle |
Description
Nozzle, Tip Type Round, Tip Width 2.5 mm, Tip Inside Diameter 0.85 mm, Tip Outside Diameter 2.5 mm, Compatible Handpiece Manufacturer Model Number FR-301, Application Desoldering, Maximum Operating Temperature 500 Degrees C, Overall Length 17.5 mm, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Drive Roll Kit, 0.035 in. (079595)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars (46101)
- MASTER APPLIANCE Burner (80-04U)
- FLANGE WIZARD Degree Level, Magnetic (L-2)
- HAKKO Soldering Tip, Bevel, 1.5mm x 17mm (T15-BC15)
- HAKKO Soldering Tip, Chisel, 1.2mm x 22.5mm (T18-DL12)
- HAKKO Soldering Tip, Bevel, 1.2mm x 15mm (T15-BC12)
- HAKKO Nozzle, Round, 1.0mm x 2.3mm Size (N61-12)
- HAKKO Nozzle, Round, 4.0mm x 5.8mm Size (N61-16)
- HAKKO Nozzle, Round, 1.0mm x 2.5mm Size (N50B-04)
- WELLER Soldering Tip, Chisel, XTE (T0054470799)
- Hakko Soldering Tips