Shop All Soldering Tips
Hakko
Nozzle, Round, 0.8mm x 2.1mm Size
Mfr # N61-11
Zoro # G6259823
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- For Use With FR-301/4101/4102/4103/4104
- Application Desoldering
- Product Type Desoldering Nozzle
- Tip Length 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N61-11
- Zoro # G6259823
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.8mm x 2.1mm |
Tip Length | 11 mm |
Tip Inside Diameter | 0.8 mm |
Tip Outside Diameter | 2.1 mm |
Tip Width | 2.1 mm |
Details
Item | Nozzle |
Type | Round |
For Use With | FR-301/4101/4102/4103/4104 |
Application | Desoldering |
Product Type | Desoldering Nozzle |
Tip Type | Extra Long Round |
Compatible Station | FR-410 |
Maximum Operating Temperature | 450 Degrees C |
Series | N61 |
Compatible Handpiece Manufacturer Model Number | FR-301, FR-4101, FR-4102, FR-4104, FR4103 |
Description
Nozzle, Tip Type Extra Long Round, Tip Width 2.1 mm, Tip Inside Diameter 0.8 mm, Tip Outside Diameter 2.1 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle, Tip Length 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800130)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (10N32)
- SEELYE Thermoplastic Welding Rod, PK 33 (900-18008)
- XTRWELD SP70S604511 70S-6 MIG GMAW Welding Wire .045 Inch Dia, 11 lb Spool priced per pound (SP70S6045-11)
- HAKKO Nozzle, Round, 1.0mm x 2.3mm Size (N61-12)
- HAKKO Nozzle, Round, 4.0mm x 5.8mm Size (N61-16)
- HAKKO Nozzle, Round, 3.0mm x 4.8mm Size (N61-15)
- HAKKO Soldering Tip, Conical, 0.2mmx7.5mmx9.3mm (T15-JL02)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- HAKKO Soldering Tip, Knife Blade, 4.6mm x 17mm (T15-KF)
- OATEY Wire Solder 50/50 Solid 453G (20015)
- Hakko Soldering Tips