Shop All Soldering Accessories
Hakko
Nozzle, Hot Air, Single Jet, 2.5mm
Mfr # A1124B
Zoro # G8816141
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FR-801, FR-802, FR-803B
- Type Hot Air, Single Jet
- Maximum Operating Temperature 600 Degrees C
- Compatible Handpiece Manufacturer Model Number FR-80, FR-802, FR-803B, FR-810B, FR-811
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # A1124B
- Zoro # G8816141
- Country of Origin China
- Category Soldering Accessories
Dimensions
Size | 2.5 mm |
Tip Inside Diameter | 2.5 mm |
Details
Item | Nozzle |
Application | Desoldering |
For Use With | FR-801, FR-802, FR-803B |
Type | Hot Air, Single Jet |
Maximum Operating Temperature | 600 Degrees C |
Compatible Handpiece Manufacturer Model Number | FR-80, FR-802, FR-803B, FR-810B, FR-811 |
Compatible Station | FR-811; FR-810B; FR-810 with B5058 Adapter; FR-802; FR-801; FR-803; 850; 850B; 850D; 852 |
Product Type | Hot Air Nozzle |
Tip Type | Hot Air |
Description
Nozzle, Tip Type Hot Air, Tip Inside Diameter 2.5 mm, Compatible Handpiece Manufacturer Model Number FR-80, FR-802, FR-803B, FR-810B, FR-811, Application Desoldering, Compatible Station FR-811; FR-810B; FR-810 with B5058 Adapter; FR-802; FR-801; FR-803; 850; 850B; 850D; 852, Maximum Operating Temperature 600 Degrees C, Product Type Hot Air Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010216)
- ESAB Halo Headgear Assembly (0700000809)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 3/32" Dia., 1lb (1203-1)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100610)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 2.0mm (T9-L2)
- HAKKO Nozzle, 0.27 in., Rework, Single (N51-04)
- HAKKO Nozzle, Round, 0.6 x 1.9mm, Desoldering (N3-06)
- HAKKO Desoldering Module Kit, 1.2 ft. L (FM2024-21)
- HAKKO Mini Hot Tweezer with Standard or Reverse Action (FM2023-02)
- PROSKIT Soldering Helping Hands w/LED Maginifier (SN-396)
- Hakko Soldering Accessories