Shop All Soldering Accessories
Hakko
Nozzle, Hot Air, Single Jet, 2.0mm
Mfr # N4-01
Zoro # G8816525
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FM-2029
- Type Hot Air, Single Jet
- Compatible Handpiece Manufacturer Model Number FM-2029
- Product Type Hot Air Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N4-01
- Zoro # G8816525
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 2.0 mm |
Tip Outside Diameter | 2.5 mm |
Tip Width | 2.5 mm |
Tip Inside Diameter | 2 mm |
Details
Item | Nozzle |
Application | Desoldering |
For Use With | FM-2029 |
Type | Hot Air, Single Jet |
Compatible Handpiece Manufacturer Model Number | FM-2029 |
Product Type | Hot Air Nozzle |
Maximum Operating Temperature | 550 Degrees C |
Tip Type | Hot Air |
Series | N4 |
Compatible Station | FM-206 |
Description
Nozzle, Tip Type Hot Air, Tip Width 2.5 mm, Tip Inside Diameter 2 mm, Tip Outside Diameter 2.5 mm, Compatible Handpiece Manufacturer Model Number FM-2029, Application Desoldering, Compatible Station FM-206, Maximum Operating Temperature 550 Degrees C, Product Type Hot Air Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Seat (0558003032)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- AMERICAN TORCH TIP Nozzle, 80A, PK5 (33418)
- BERNARD Contact Tip, 0.035-0.9mm (7489)
- HAKKO Nozzle, Hot Air, Single Jet, 4.0mm (N4-02)
- HAKKO Nozzle, Hot Air, Single Jet, 6.0mm (N4-03)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 1.0mm (T9-L1)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 2.0mm (T16-1004)
- HAKKO Nozzle, Round, 0.6 x 1.9mm, Desoldering (N3-06)
- HAKKO Solder Reel Stand, Black, Single Spool (611-1)
- MILWAUKEE TOOL Pointed Tip for M12 Soldering Iron (49-80-0400)
- Hakko Soldering Accessories