Shop All Soldering Accessories
Hakko
Nozzle, Extra Long, Desoldering, 1.0mm
Mfr # N3-L10
Zoro # G8816516
product price: $69.69
/ea
$69.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FM-2024
- Type Extra Long
- Tip Length 11 mm
- Tip Type Extra Long Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N3-L10
- Zoro # G8816516
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 1.0 x 2.3mm |
Tip Length | 11 mm |
Tip Width | 2.3 mm |
Tip Inside Diameter | 1 mm |
Tip Outside Diameter | 2.3 mm |
Details
Item | Nozzle |
Application | Desoldering |
For Use With | FM-2024 |
Type | Extra Long |
Tip Type | Extra Long Round |
Maximum Operating Temperature | 450 Degrees C |
Series | N3 |
Compatible Handpiece Manufacturer Model Number | FM-2024 |
Product Type | Desoldering Nozzle |
Compatible Station | FM-203; FM-204; FM-205; FM-206 |
Description
Nozzle, Tip Type Extra Long Round, Tip Width 2.3 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 2.3 mm, Compatible Handpiece Manufacturer Model Number FM-2024, Application Desoldering, Compatible Station FM-203; FM-204; FM-205; FM-206, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle, Tip Length 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL Soapstone Holder with Sharpener, Round (KRHBC-00)
- MASTER APPLIANCE Burner (80-04U)
- PARKER TORCHOLOGY Replacement Torch Body, 200A, Air Cooled (WP26) (PWP26)
- MAGNAFLUX Magnetic Powders, #8A Red, Magnavis, Non-Fluorescent, 45 lb (01-1780-87)
- HAKKO Nozzle, Round, 0.6 x 1.9mm, Desoldering (N3-06)
- HAKKO Nozzle, Round, 2.3 x 3.8mm, Desoldering (N3-23)
- HAKKO Nozzle, 1.6mm x 3.0mm, Desoldering (N3-16)
- HAKKO Soldering Iron Stand, Weight Stable Base (FH300-01/P)
- HAKKO Desoldering Tweezer Tip, Pointed, 0.5mm (T16-1001)
- HAKKO Nozzle, Round, 2.0 x 3.4mm, Desoldering (N3-20)
- HAKKO Desoldering Module Kit, 1.2 ft. L (FM2024-21)
- Hakko Soldering Accessories