Shop All Soldering Tips
Hakko
Nozzle, Extra Long, 1.6mm x 3.0mm Size
Mfr # N61-14
Zoro # G6281970
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Long
- Size 1.6mm x 3.0mm
- Application Desoldering
- For Use With FR-301/4101/4102/4103/4104
- Tip Inside Diameter 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N61-14
- Zoro # G6281970
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.6mm x 3.0mm |
Tip Inside Diameter | 1.6 mm |
Tip Width | 3 mm |
Tip Outside Diameter | 3 mm |
Tip Length | 11 mm |
Details
Item | Nozzle |
Type | Extra Long |
Application | Desoldering |
For Use With | FR-301/4101/4102/4103/4104 |
Compatible Handpiece Manufacturer Model Number | FR-301, FR-4101, FR-4102, FR-4104, FR4103 |
Tip Type | Extra Long Round |
Maximum Operating Temperature | 450 Degrees C |
Compatible Station | FR-410 |
Series | N61 |
Product Type | Desoldering Nozzle |
Description
Nozzle, Tip Type Extra Long Round, Tip Width 3 mm, Tip Inside Diameter 1.6 mm, Tip Outside Diameter 3 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle, Tip Length 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Crystal 2.0 Helmet, Silver (1006.900)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (24D922)
- POWERWELD Airco Style Cutting Tip, Acetylene, #00 (164-00)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (2090BK)
- HAKKO Nozzle, Round, 0.8mm x 2.1mm Size (N61-11)
- HAKKO Nozzle, Round, 1.0mm x 2.5mm Size (N50B-04)
- HAKKO Soldering Tip, Bevel, 0.5mm x 13.5mm (T18-C05)
- HAKKO Nozzle, Round, 1.3mm x 2.3mm Size (N61-06)
- HAKKO Soldering Tip, Conical, 0.1mm x 13.5mm (T15-ILS)
- HAKKO Soldering Tip, Chisel, 5.0mm x 18mm (T19-D5)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (720)
- Hakko Soldering Tips