Shop All Soldering Accessories
Hakko
Nozzle, Extra Long, 1.3x2.3mm, Desoldering
Mfr # A1395
Zoro # G8816193
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With 802/807/808/817
- Type Extra Long
- Tip Type Extra Long Round
- Tip Outside Diameter 2.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # A1395
- Zoro # G8816193
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 1.3 x 2.3mm |
Tip Outside Diameter | 2.3 mm |
Tip Width | 2.3 mm |
Tip Inside Diameter | 1.3 mm |
Details
Item | Nozzle |
Application | Desoldering |
For Use With | 802/807/808/817 |
Type | Extra Long |
Tip Type | Extra Long Round |
Product Type | Desoldering Nozzle |
Series | A1 |
Compatible Handpiece Manufacturer Model Number | 802, 807, 808, 817 |
Description
Nozzle, Tip Type Extra Long Round, Tip Width 2.3 mm, Tip Inside Diameter 1.3 mm, Tip Outside Diameter 2.3 mm, Compatible Handpiece Manufacturer Model Number 802, 807, 808, 817, Application Desoldering, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Locking Power Connection Kit, DryRod (1257395)
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E6013, 5 lb. (S162551-G45)
- SAF-T-CART Dual Cylinder Welding Cart with Firewall and Chain (401-14FW)
- METAL MAN Three-Tier Welding Cart (TTWC1)
- HAKKO Nozzle, Round, 1.0 x 2.0mm, Desoldering (A1003)
- HAKKO Nozzle, Round, 2.3 x 4.0mm, Desoldering (A1396)
- HAKKO Nozzle, Round, 0.8 x 2.3mm, Desoldering (A1004)
- HAKKO Blades, Metal, Thermal Wire Stripper, PK2 (G2-1602)
- HAKKO Desoldering Tweezer Tip, Conical, 0.2mm (T9-I)
- HAKKO Cleaning Pin, Silver, 0.8mm Wire (B1086)
- FORNEY Flux Brushes (60300)
- Hakko Soldering Accessories