Shop All Soldering Accessories
Hakko
Nozzle, Extra Long, 1.0x2.3mm, Desoldering
Mfr # A1394
Zoro # G8816184
original price:
$21.91
15% off
new price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With 802/807/808/817
- Type Extra Long
- Compatible Handpiece Manufacturer Model Number 802, 807, 808, 817
- Tip Length 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # A1394
- Zoro # G8816184
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 1.0 x 2.3mm |
Tip Length | 11 mm |
Tip Inside Diameter | 1 mm |
Tip Width | 2.3 mm |
Tip Outside Diameter | 2.3 mm |
Details
Item | Nozzle |
Application | Desoldering |
For Use With | 802/807/808/817 |
Type | Extra Long |
Compatible Handpiece Manufacturer Model Number | 802, 807, 808, 817 |
Tip Type | Extra Long Round |
Product Type | Desoldering Nozzle |
Series | A1 |
Description
Nozzle, Tip Type Extra Long Round, Tip Width 2.3 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 2.3 mm, Compatible Handpiece Manufacturer Model Number 802, 807, 808, 817, Application Desoldering, Product Type Desoldering Nozzle, Tip Length 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Variety Coil Pack for Mini Ductor (MD99-60123)
- MILLER ELECTRIC Water Hose, Rubber, 12.5 Ft (3.8m) (40V74R)
- BERNARD Diffuser, Quik Tip (D118Q)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- HAKKO Nozzle, Round, 0.8 x 2.3mm, Desoldering (A1004)
- HAKKO Nozzle, Round, 0.8 x 1.8mm, Desoldering (A1002)
- HAKKO Nozzle, Round, 2.3 x 4.0mm, Desoldering (A1396)
- HAKKO Nozzle, Thin Pad, 1.0 x 1.4mm, Desoldering (A1393)
- HAKKO PCB Holder, allows 360° use, has five different height settings (C1390C)
- HAKKO Nozzle, 0.15 in., Rework, Single (N51-02)
- HAKKO Connector Assembly, Blue, ESD Safe (FM2027-02)
- Hakko Soldering Accessories