Shop All Soldering Accessories
Hakko
Nozzle, 0.21 in., Rework, Single
Mfr # N51-03
Zoro # G2019276
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hot Air Rework
- For Use With Mfr. No. FR-810
- Type Single
- Standards RoHS Compliant
- Product Type Hot Air Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N51-03
- Zoro # G2019276
- UPC # 641328064536
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 0.21 in |
Tip Outside Diameter | 6 mm |
Tip Inside Diameter | 5.5 mm |
Details
Item | Nozzle |
Application | Hot Air Rework |
For Use With | Mfr. No. FR-810 |
Type | Single |
Standards | RoHS Compliant |
Product Type | Hot Air Nozzle |
Compatible Handpiece Manufacturer Model Number | FR-810, FR-810B, FR-811 |
Series | N51 |
Maximum Operating Temperature | 600 Degrees C |
Tip Type | Hot Air |
Compatible Station | FR-810B; FR-810; FR-811 |
Description
Nozzle, Tip Type Hot Air, Tip Inside Diameter 5.5 mm, Tip Outside Diameter 6 mm, Compatible Handpiece Manufacturer Model Number FR-810, FR-810B, FR-811, Application Hot Air Rework, Compatible Station FR-810B; FR-810; FR-811, Maximum Operating Temperature 600 Degrees C, Product Type Hot Air Nozzle, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- PLATO Soldering Tip For Weller WSP80 (MS-4120)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033989)
- 3M SPEEDGLAS Outer Welding Visor Frame (46-0700-63)
- HAKKO Nozzle, 0.15 in., Rework, Single (N51-02)
- HAKKO Nozzle, 0.09 in., Rework, Single (N51-01)
- HAKKO Nozzle, 0.27 in., Rework, Single (N51-04)
- HAKKO Blades, Metal, Straight (G2-1601)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (T16-1003)
- HAKKO Nozzle, Hot Air, Single Jet, 6.0mm (N4-03)
- BAKU Soldering Iron Tip Cleaner Kit (Replacement part) (BAKU-BA222)
- Hakko Soldering Accessories