Shop All Soldering Accessories
Hakko
Nozzle, 0.15 in., Rework, Single
Mfr # N51-02
Zoro # G2019285
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hot Air Rework
- For Use With Mfr. No. FR-810
- Type Single
- Standards RoHS Compliant
- Tip Inside Diameter 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # N51-02
- Zoro # G2019285
- UPC # 641328064628
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 0.15 in |
Tip Inside Diameter | 4 mm |
Tip Outside Diameter | 5 mm |
Details
Item | Nozzle |
Application | Hot Air Rework |
For Use With | Mfr. No. FR-810 |
Type | Single |
Standards | RoHS Compliant |
Maximum Operating Temperature | 600 Degrees C |
Series | N51 |
Product Type | Hot Air Nozzle |
Compatible Handpiece Manufacturer Model Number | FR-810, FR-810B, FR-811 |
Compatible Station | FR-810B; FR-810; FR-811 |
Tip Type | Hot Air |
Description
Nozzle, Tip Type Hot Air, Tip Inside Diameter 4 mm, Tip Outside Diameter 5 mm, Compatible Handpiece Manufacturer Model Number FR-810, FR-810B, FR-811, Application Hot Air Rework, Compatible Station FR-810B; FR-810; FR-811, Maximum Operating Temperature 600 Degrees C, Product Type Hot Air Nozzle, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Argon Hose Assembly, 1/4" x 100' (PW-AH100)
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- SEELYE Welding Rod, PVC, 3/16 In, White, PK16 (900-11003)
- MILLER ELECTRIC Mc101 Repair Kit For Torch (MC101)
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- HAKKO Nozzle, 0.05 in. x 0.11 in., Rework, Bent (N51-05)
- HAKKO Nozzle, 0.09 in., Rework, Single (N51-01)
- HAKKO Nozzle, Round, 1.0 x 2.2mm, Desoldering (N3-10)
- HAKKO Soldering Iron Kit, Blue/Yellow, 1.3m L (FM2030-02)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 6.0mm (T16-1005)
- TECHSPRAY IPA Cleaning Wipes Refill, PK100 (1610-100R)
- Hakko Soldering Accessories