Shop All Soldering Accessories
Hakko
Nozzle, 0.09 in., Rework, Single
Mfr # N51-01
Zoro # G2019291
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hot Air Rework
- For Use With Mfr. No. FR-810
- Standards RoHS Compliant
- Type Single
- Compatible Station FR-810B; FR-810; FR-811
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # N51-01
- Zoro # G2019291
- UPC # 641328064611
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 0.09 in |
Tip Inside Diameter | 2.5 mm |
Tip Outside Diameter | 3 mm |
Details
Item | Nozzle |
Application | Hot Air Rework |
For Use With | Mfr. No. FR-810 |
Standards | RoHS Compliant |
Type | Single |
Compatible Station | FR-810B; FR-810; FR-811 |
Series | N51 |
Product Type | Hot Air Nozzle |
Compatible Handpiece Manufacturer Model Number | FR-810, FR-810B, FR-811 |
Tip Type | Hot Air |
Maximum Operating Temperature | 600 Degrees C |
Description
Nozzle, Tip Type Hot Air, Tip Inside Diameter 2.5 mm, Tip Outside Diameter 3 mm, Compatible Handpiece Manufacturer Model Number FR-810, FR-810B, FR-811, Application Hot Air Rework, Compatible Station FR-810B; FR-810; FR-811, Maximum Operating Temperature 600 Degrees C, Product Type Hot Air Nozzle, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (63-2162)
- AMERICAN TORCH TIP Nozzle, 10N50, PK10 (10N50)
- WESTWARD MIG Welding Wire, ER316L, .030, 10 lb. (41R283)
- MILLER ELECTRIC MILLER Brass Tapered MIG Weld Nozzle (199610)
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- HAKKO Nozzle, 0.05 in. x 0.11 in., Rework, Bent (N51-05)
- HAKKO Nozzle, 0.27 in., Rework, Single (N51-04)
- HAKKO Solder Reel Stand, Black, Single Spool (611-1)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (T16-1003)
- HAKKO Conversion Kit, Blue/Yellow, ESD Safe (FM2022-05)
- ALL-SOURCE 12 In. x 9 In. Fiberglass Soldering Heat Shield (097051)
- Hakko Soldering Accessories