Shop All Soldering Accessories
Hakko
Iron Holder, Soldering, Stainless Steel
Mfr # FH800-51BY
Zoro # G2019337
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Color Blue
- For Use With Hakko FX-1001 Soldering Iron
- Material Stainless Steel
- Includes Cleaning Sponge, Cleaning Wire, Safety Rest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FH800-51BY
- Zoro # G2019337
- UPC # 641328064130
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 6.75 in x 4.5 in x 4.25 in |
Details
Item | Iron Holder |
Application | Soldering |
Color | Blue |
For Use With | Hakko FX-1001 Soldering Iron |
Material | Stainless Steel |
Includes | Cleaning Sponge, Cleaning Wire, Safety Rest |
Standards | RoHS Compliant |
Characteristics | Sleep Functionality |
Compatible Station Manufacturer Model Number | FX-1001 |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | FX-1001 |
Product Type | Soldering Iron Stand & Cleaner |
Description
Iron Holder, ESD Safe No, For Use With Hakko FX-1001 Soldering Iron, Includes Cleaning Sponge, Cleaning Wire, Safety Rest, Compatible Handpiece Manufacturer Model Number FX-1001, Compatible Station Manufacturer Model Number FX-1001, Color Blue, Material Stainless Steel, Product Type Soldering Iron Stand & Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Airco Style Gouging Tip, Acetylene, #8 (183-8)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x10/HSC St (255012049)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (501-6X8)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (S422032-G89)
- HAKKO Yellow Assembly Sleeve, Locking, Anti-Bacterial (B3216)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- HAKKO Nozzle, Hot Air, Single Jet, 6.0mm (N4-03)
- HAKKO Tip Cleaner, Soft, Bronze, Brass, S (599B-02)
- HAKKO Hot Air Pencil Kit, Blue (FM2029-01)
- HAKKO Nozzle, Round, 2.3 x 4.0mm, Desoldering (A1396)
- HAKKO Filter, 4-1/4" L, 2-39/64" x 9/32" Sz, PK10 (A5044)
- Hakko Soldering Accessories