Shop All Soldering Accessories
Hakko
HAKKO Wave Spring
Mfr # B5226
Zoro # G1494837
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FR-4003
- Length 3 1/2 in
- Size 3 1/2 in
- Product Type Wave Spring
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # B5226
- Zoro # G1494837
- UPC # 641328080130
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 3 1/2 in |
Size | 3 1/2 in |
Overall Length | 3.5 in |
Details
Item | Wave Spring |
For Use With | Mfr. No. FR-4003 |
Product Type | Wave Spring |
Compatible Station | FR-4003 |
Compatible Manufacturer Model Number | FR-4003 |
Description
Wave Spring, Product Type Wave Spring, Compatible Manufacturer Model Number FR-4003, Overall Length 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R60, 1 lb. (41R251)
- AQUASOL Inflatable Purge Bladder, 16 In Dia (ABLD-16)
- BUILDPRO Clamp, 16 In x, 1 In x, 7 In x (T51510)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 1.0mm (T9-L1)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- HAKKO Nozzle, Round, 0.8 x 2.3mm, Desoldering (A1004)
- HAKKO Desoldering Tweezer Tip, Pointed, 0.5mm (T16-1001)
- HAKKO Desoldering Handpiece, Blue (FM2024-02)
- HAKKO Nozzle, Round, 0.8 x 1.8mm, Desoldering (A1002)
- SIEVERT Pyramid Bit, 4.5" L, 13 oz. Size, Copper (7020-70)
- Hakko Soldering Accessories