Shop All Soldering Tips
Hakko
HAKKO T31B Chisel Soldering Tip
Mfr # T31B-02D16
Zoro # G703866764
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Standards RoHS Compliant
- Application Soldering
- Tip Outside Diameter 1.6 mm
- Tip Series T31B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T31B-02D16
- Zoro # G703866764
- UPC # 641328084695
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Tip Outside Diameter | 1.6 mm |
Tip Length | 10 mm |
Tip Width | 1.6 mm |
Details
Item | Soldering Tip |
Material | Composite |
Standards | RoHS Compliant |
Application | Soldering |
Tip Series | T31B |
Maximum Operating Temperature | 750 Degrees F |
Tip Type | Chisel |
Product Type | Soldering Tip |
Tip Connection Type | Plug |
Compatible Handpiece Manufacturer Model Number | FX-1001 |
Compatible Station | FX-100 RF |
Description
Soldering Tip, Tip Series T31B, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 10 mm, Maximum Operating Temperature 750 Degrees F, Compatible Handpiece Manufacturer Model Number FX-1001, Tip Outside Diameter 1.6 mm, Tip Connection Type Plug, Compatible Station FX-100 RF, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVE PHACE Cheater Lens Mag 1.5 (3010257)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 1/16" x 36" (S2116)
- POWERWELD MIG Wire, Aluminum, ER5356, .045" (3/64) x 16 lb Spool (535604516)
- COMPONENT HARDWARE Pail Thermal Mastic Heat Transfer Compou (Q77-1250)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 4.5mm (T22-D45)
- HAKKO Soldering Tip, Conical, 0.2mm x 14mm (T15-SB02)
- HAKKO Nozzle, Round, 3.0mm x 4.8mm Size (N61-15)
- HAKKO Soldering Tip, Bevel, 4mm x 11.5mm (T15-C4)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- HAKKO Soldering Tip, Bevel, 2mm x 11.5mm (T15-BC2)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- Hakko Soldering Tips