Shop All Soldering Accessories
Hakko
HAKKO Nozzle Quick Changer
Mfr # C5046
Zoro # G3312008
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FR-410, FR-301
- Length 6 3/4 in
- Size 6 3/4 in
- Features 3 Separate Ports, Special Positioning Jigs Available for Oval-Shaped Nozzles
- Compatible Manufacturer Model Number FR-301, FR-4103, FR-4104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # C5046
- Zoro # G3312008
- UPC # 641328079592
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 6 3/4 in |
Size | 6 3/4 in |
Overall Height | 4.83 in |
Overall Length | 5.13 in |
Overall Width | 4.97 in |
Details
Item | Nozzle |
For Use With | Mfr. No. FR-410, FR-301 |
Features | 3 Separate Ports, Special Positioning Jigs Available for Oval-Shaped Nozzles |
Compatible Manufacturer Model Number | FR-301, FR-4103, FR-4104 |
Compatible Station | FR-301, FR-4103, FR-4104 |
Product Type | Nozzle Quick Changer |
Description
Nozzle, Product Type Nozzle Quick Changer, Compatible Manufacturer Model Number FR-301, FR-4103, FR-4104, Overall Length 5.13 in, Overall Width 4.97 in, Overall Height 4.83 in, Features 3 Separate Ports, Special Positioning Jigs Available for Oval-Shaped Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Temperature Indicator, 425 deg. F (86751)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (MC12-1)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (37609)
- ALCOTEC ER4043 3/64 20# Spool Alum MIG Wire (404320047)
- HAKKO Green Assembly Sleeve, Locking, Anti-Bacterial (B3219)
- HAKKO Nozzle, 1.6mm x 3.0mm, Desoldering (N3-16)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 2.0mm (A1378)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (A1379)
- HAKKO Conversion Kit, Blue/Yellow, ESD Safe (FM2022-05)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 3mm (T16-1013)
- AMERICAN BEAUTY TOOLS Soldering Iron, 7.75in L, Black/Silver (3112-50)
- Hakko Soldering Accessories