Shop All Soldering Tools
Hakko
HAKKO 320W Desoldering Station
Mfr # FR400-53
Zoro # G3310370
product price: $2,133.99
/ea
Free Shipping & Returns
$2,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Type Resistance
- Watts 320
- Temp. Range (F) 660 Degrees to 940 Degrees F
- Temp. Accuracy (F) +/-9 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FR400-53
- Zoro # G3310370
- UPC # 641328078922
- Country of Origin Japan
- Category Soldering Tools
Dimensions
Tip Outside Diameter | 2.7 mm |
Tip Width | 1 mm |
Handpiece Cord Length | 4 ft |
Overall Depth | 9.3 in |
Overall Width | 6.3 in |
Overall Height | 5.4 in |
Description
Soldering Station, ESD Safe Yes, Handpiece Style Desoldering Gun, Number of Channels 1, Station Power Consumption 320 W, Tip Type Conical, Tip Width 1 mm, Operating Temperature (Minimum) 660 Degrees F, Operating Temperature (Maximum) 940 Degrees F, Handpiece FR4003-81, Product Type Desoldering Station, Series FR-400, Application Desoldering, Compatible Handpiece Manufacturer Model Number FR-4003, Compatible Tip Series N60, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screens, 4 ft H, 6 ft W, Black (536HD-4x6)
- MILLER ELECTRIC Liner, PTFE, .047-.062 (229431)
- POWERWELD Nozzle Dip, 16oz Jar (108-16)
- SMITH EQUIPMENT Welding Tip, MW, Tip Size 9 (MW209)
- HAKKO Self Contained Desoldering & Soldering Station (FM204-01)
- HAKKO HAKKO 7pc Hot Air Rework Station (FR810B-05)
- HAKKO Solder Pot, Analog, 200W, 120V (FX300-03)
- HAKKO Dual Port Soldering System w/Heavy Duty Handpiece (FM203-HD)
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe (FM206-DTS)
- HAKKO Rework Station, 410W, 120V, 3 Port (FM206-55)
- HAKKO Desoldering Station, Digital, 80W, 120V (FM205-01)
- Hakko Soldering Tools