Hakko

HAKKO 300W FR Soldering Station


product price: $571.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Resistance
  • Voltage 29
  • Watts 300
  • Temp. Range (F) 660 Degrees to 940 Degrees F
  • Temp. Accuracy (F) +/-9 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Soldering Station
Type Resistance
Voltage 29
Watts 300
Temp. Range (F) 660 Degrees to 940 Degrees F
Temp. Accuracy (F) +/-9 Degrees
Features Anti Clogging Features, Large Solder Collection Chamber
Application Desoldering
Series FR
Operating Voltage 29V
Compatible Station FR-400 UHD
Operating Temperature (Maximum) 940 Degrees F
Tool Wattage Greater than 250 W
Tip to Ground Resistance 2 ohm
Tip to Ground Potential 2 mV
Tip Type Conical
Product Type Desoldering Gun
Power Consumption 300 W
Operating Temperature Range 660 Degrees F to 940 Degrees F

Description

Soldering Station, Power Consumption 300 W, Operating Temperature (Maximum) 940 Degrees F, Tip Type Conical, Operating Voltage 29V, Compatible Station FR-400 UHD, Product Type Desoldering Gun, Series FR, Application Desoldering, Features Anti Clogging Features, Large Solder Collection Chamber, Tip to Ground Potential 2 mV, Tip to Ground Resistance 2 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.