Shop All Soldering Tools
Hakko
HAKKO 300W Desoldering Tool
Mfr # A5054
Zoro # G3312559
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Type Thermal
- For Use With FR4003
- Compatible Tool Manufacturer Model Number FR-4003
- Power Consumption 300 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # A5054
- Zoro # G3312559
- UPC # 641328079530
- Country of Origin Japan
- Category Soldering Tools
Details
Item | Desoldering Tool Heating Element |
Voltage | 24 |
Type | Thermal |
For Use With | FR4003 |
Compatible Tool Manufacturer Model Number | FR-4003 |
Power Consumption | 300 W |
Maximum Operating Temperature | 940 Degrees F |
Product Type | Desoldering Tool |
Operating Voltage | 29V |
Description
Desoldering Tool Heating Element, Power Consumption 300 W, Operating Voltage 29V, Maximum Operating Temperature 940 Degrees F, Compatible Tool Manufacturer Model Number FR-4003, For Use With FR4003, Product Type Desoldering Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Anti-Spatter, Ready to use, Size: 5 gallon Pail (13457)
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- HAKKO Soldering Tip, Conical, 0.5mm x 10mm (T15-B2)
- LINCOLN ELECTRIC Stick Electrode, E9018-B3 H4R, 1/8", 50 lb (ED032888)
- HAKKO Preheater, 302 deg. to 572 deg. F, 470W (FR830-02)
- HAKKO HAKKO 7pc Hot Air Rework Station (FR810B-05)
- HAKKO Rework Station, Solder, Desolder, 120W (FM204-CP)
- HAKKO Soldering Station, Digital, 75W, ESD Safe (FX951-66)
- HAKKO Rework Station, 410W, 120V, 3 Port (FM206-55)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-53)
- HAKKO Desoldering Station, Digital, 80W, 120V (FM205-01)
- Hakko Soldering Tools