Shop All Soldering Irons & Accessories
Hakko
HAKKO 190W Desoldering Station
Mfr # FR-410
Zoro # G3309567
product price: $1,220.99
/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- Features Easy-to-Change Heater Cartridge, Large Easy-to-Read Display, Low Cost of Operation, Three (3) User-Programmable Presets
- Includes FR-4103 Gun-Type Desoldering Handpiece, Handpiece Holder with Cleaning sponge, Maintenance Kit, Power Cord, Standard Nozzle
- Tip Screwdriver
- Watts 190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FR-410
- Zoro # G3309567
- UPC # 641328078939
- Country of Origin Japan
- Category Soldering Irons & Accessories
Dimensions
Tip Outside Diameter | 2 mm |
Overall Height | 5.4 in |
Tip Width | 1 mm |
Handpiece Cord Length | 4 ft |
Overall Width | 6.5 in |
Overall Depth | 9.6 in |
Description
Desoldering Station, ESD Safe Yes, Handpiece Style Desoldering Gun, Number of Channels 1, Station Power Consumption 190 W, Tip Type Round, Tip Width 1 mm, Operating Temperature (Minimum) 620 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece FR4103-81, Product Type Desoldering Station, Series FR-410, Application Desoldering, Compatible Handpiece Manufacturer Model Number FR-4103, Compatible Tip Series N61, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Power Cable, 25 Ft (7.6m), Braided Rubber (45V04RR)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk2 (34CT)
- KT INDUSTRIES .030 Contact Tips Hobart, 5PK (2-1551)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-320, 0 to 60 psi, Use With: Carbon Dioxide (301-CD60-320)
- HAKKO Wire Stripper Connector Assembly (FT-8004)
- HAKKO Soldering Iron, Blue, 40W (508-1/P)
- HAKKO Solder Pot (FX-305)
- HAKKO Gun-Style Soldering Iron, 20W, Light Duty (981-V12/P)
- HAKKO Portable Soldering Iron, 74W (FX600-05/P)
- HAKKO HAKKO 140W FR Soldering Gun (FR-4103)
- WESTWARD Soldering Iron, 30-185 Watts, 2400 F (4UZZ6)
- Hakko Soldering Irons & Accessories