Shop All Soldering Irons & Accessories
Hakko
HAKKO 140W FR Soldering Pencil
Mfr # FR4104-81
Zoro # G3311055
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- Features More Efficient Nozzle Quick-Change Capability
- Includes Standard Nozzle
- Tip Screwdriver
- Watts 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FR4104-81
- Zoro # G3311055
- UPC # 641328078977
- Country of Origin Japan
- Category Soldering Irons & Accessories
Dimensions
Cord Length | 4 ft |
Tool Length | 8.1 in |
Details
Item | Soldering Pencil |
Application | Desoldering |
Features | More Efficient Nozzle Quick-Change Capability |
Includes | Standard Nozzle |
Tip | Screwdriver |
Watts | 140 |
Type | Professional-Grade |
Power Source | Electric Corded |
Temp. Rating | 620 Degrees to 850 Degrees F |
Number of Tips Included | 0 |
Product Type | Desoldering Iron |
Operating Temperature Range | 620 Degrees F to 850 Degrees F |
Operating Voltage | 24V |
Power Consumption | 140 W |
ESD Safe | Yes |
Compatible Station | FR-410 |
Tool Wattage | 100 - 250 W |
Operating Temperature (Maximum) | 850 Degrees F |
Handpiece Connection Type | Plug |
Operating Temperature (Minimum) | 620 Degrees F |
Description
Soldering Pencil, Power Consumption 140 W, Operating Temperature (Minimum) 620 Degrees F, Operating Temperature (Maximum) 850 Degrees F, ESD Safe Yes, Operating Voltage 24V, Compatible Station FR-410, Cord Length 4 ft, Product Type Desoldering Iron, Handpiece Connection Type Plug, Application Desoldering, Features More Efficient Nozzle Quick-Change Capability, Includes Standard Nozzle, Number of Tips Included 0, Power Source Electric Corded, Tool Length 8.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Acetylene Cutting Tip, Size 1 MC12-1 (60407)
- WELLER Heater Uses Threadon 45 Watt 900F (T362)
- PARKER TORCHOLOGY Standard Collet, 3/32" (WP9/WP20) (13N23)
- TMI Replacement 12" x 12' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP19)
- HAKKO HAKKO 140W FR Soldering Gun (FR4103-81)
- HAKKO Soldering Iron, Red, 60W (503F-V12ED/P)
- HAKKO Digital Soldering Station (FX888DX-010BY)
- HAKKO HAKKO 190W Desoldering Station (FR410-52)
- HAKKO Digital Soldering Station (FX888DX-010YW)
- HAKKO Soldering Station, Digital, 120V, 850 F (FX971-010)
- HAKKO/CHP Manual Desoldering, Spring Activated (PD-03-D/P)
- Hakko Soldering Irons & Accessories