Shop All Soldering Tools
Hakko
HAKKO 140W Desoldering Tool
Mfr # A5055
Zoro # G3312525
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Type Thermal
- For Use With FR4103
- Power Consumption 140 W
- Product Type Desoldering Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # A5055
- Zoro # G3312525
- UPC # 641328079578
- Country of Origin Japan
- Category Soldering Tools
Details
Item | Desoldering Tool Heating Element |
Voltage | 24 |
Type | Thermal |
For Use With | FR4103 |
Power Consumption | 140 W |
Product Type | Desoldering Tool |
Compatible Tool Manufacturer Model Number | FR-4103 |
Operating Voltage | 24V |
Maximum Operating Temperature | 940 Degrees F |
Description
Desoldering Tool Heating Element, Power Consumption 140 W, Operating Voltage 24V, Maximum Operating Temperature 940 Degrees F, Compatible Tool Manufacturer Model Number FR-4103, For Use With FR4103, Product Type Desoldering Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Soldering Iron Pointed Tip (49-80-0400)
- XTRWELD ER1100 3/64 x 1Lb. Spool, AWS A5.10, MIG GMAW (SP1100046-1)
- THERMAL DYNAMICS Shield Cap Deflector, For 2CZF1 and 2CZF2 (9-8243)
- HOT MAX TIP MEDIUM DUTY SZ2 WELDING NOZZLE (22089)
- HAKKO Rework Station, 410W, 120V, 3 Port (FM206-55)
- HAKKO Soldering Station, Digital, 70W, ESD Safe (FX888D-23BY)
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe (FM206-DTS)
- HAKKO Dual Port Soldering System w/Soldering Handpiece (FM203-01)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-53)
- WELLER Dxv80 Inline Desoldering Pencil 80 Watts (T0051318099N)
- Hakko Soldering Tools