Shop All Fume Extractors & Accessories
Hakko
Fume Extractor Kit, 2.2 in Arm Dia
Mfr # FX430-KIT1
Zoro # G107481525
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Features Airflow Adjustment, Freestanding Ducts and Adjustable Air Volume to Suit your Working Environment, Filter Replacement Notification Function Ensures Excellent Trapping Efficiency can be Maintained at All Times, Quiet Operation and Powerful Suction
- Frequency 60 Hz
- Includes Extraction Arm Yes
- Process Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FX430-KIT1
- Zoro # G107481525
- UPC # 641328061740
- Country of Origin Japan
- Category Fume Extractors & Accessories
Dimensions
Housing Height | 14.4 in |
Housing Depth | 13.5 in |
Housing Width | 13 in |
Extraction Arm Diameter | 2.2 in |
Details
Item | Fume Extractor Kit |
Input Voltage | 120V AC |
Features | Airflow Adjustment, Freestanding Ducts and Adjustable Air Volume to Suit your Working Environment, Filter Replacement Notification Function Ensures Excellent Trapping Efficiency can be Maintained at All Times, Quiet Operation and Powerful Suction |
Frequency | 60 Hz |
Includes Extraction Arm | Yes |
Process | Soldering |
Standards | ESD Safe, RoHS Compliant |
Power Consumption | 110 W |
Weight | 17 lb |
Compatible Filter Manufacturer Part Number | 999-245, A1585, A1586 |
Sound Level | 50 dB |
Minimum Air Flow | 145 cfm |
Filter Efficiency | 99.97 % |
Maximum Air Flow | 167 cfm |
Filter Type | HEPA Filter, Prefilter |
Input Voltage (Nominal) | 120V |
Description
Fume Extractor Kit, Maximum Air Flow 167 cfm, Minimum Air Flow 145 cfm, Extraction Arm Diameter 2.2 in, Filter Efficiency 99.97 Percent, Power Consumption 110 W, Sound Level 50 dB, Filter Type HEPA Filter, Prefilter, Input Voltage 120V AC, Compatible Filter Manufacturer Part Number 999-245, A1585, A1586
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Conical, 0.3mm x 16.5mm (T15-SB03)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- XTRWELD ER4047 3/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4047093-10)
- 3M SPEEDGLAS Polycarbonate Plate, 4-5/8x3-1/16 In, PK5 (06-0200-30)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- HAKKO Loc-Line with Round Nozzle, Neoprene (999-205-01B)
- HAKKO Replacement Filter for FA-400, PK5 (A1001)
- HAKKO Fume Extraction Duct Kit with Round Nozzle (C1572)
- HAKKO Fume Extraction Duct Kit with Rectangle Nozzle (C1571)
- HAKKO Benchtop Solder Fume Extractor, 120V (FA400-04)
- LINCOLN ELECTRIC Extraction Arm, For Fume Extractors (K1655-14)
- Hakko Fume Extractors & Accessories