Shop All Soldering Tools
Hakko
Dual Port Soldering System w/Heavy Duty Handpiece
Mfr # FM203-HD
Zoro # G8816613
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Voltage 120 V
- Watts 140 W
- Temp. Range (F) 400 Degrees to 930 Degrees
- Temp. Accuracy (F) Greater Than +/-27 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FM203-HD
- Zoro # G8816613
- Country of Origin Japan
- Category Soldering Tools
Dimensions
Overall Depth | 7.5 in |
Handpiece Cord Length | 4.3 ft |
Station Power Cord Length | 4 ft |
Overall Width | 4.7 in |
Overall Height | 4.7 in |
Description
Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 2, Station Power Consumption 140 W, Tip Type Not Included, Operating Temperature (Minimum) 400 Degrees F, Operating Temperature (Maximum) 840 Degrees F, Handpiece FM2030-01, Product Type Soldering & Desoldering Station, Series FM-203, Application Desoldering, Soldering, Compatible Handpiece Manufacturer Model Number FM-2022, FM-2023, FM-2024, FM-2026, FM-2027, FM-2030, FM-2031, FM-2032, Compatible Tip Series T22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES CSA Safety Hard Hat Type 2- Yellow (HH-T2-YR)
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #2 (2-W)
- WELLER Lhtf 9.3 Mm Chisel (T0054445099)
- FIREPOWER Cutting Tip, 1-101-000, Acetylene (6700-2408)
- HAKKO Soldering Station, Digital, 85 Watts, 120V (FX100-04)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-03)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-53)
- HAKKO HAKKO 7pc Hot Air Rework Station (FR810B-05)
- HAKKO Hot Knive Conversion Kit (FT8003-81)
- HAKKO Dual Port Soldering System w/ Two Soldering handpieces (FM203-DP)
- MASTER APPLIANCE HOT KNIFE TIP (MA70-01-16)
- Hakko Soldering Tools