Shop All Soldering Accessories
Hakko
Desoldering Tweezer Tip, Flat Blade, 1.0mm
Mfr # T9-L1
Zoro # G8817645
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FM-2023
- Type Flat Blade, Micro
- Series T9
- Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T9-L1
- Zoro # G8817645
- UPC # 641328042848
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 1.0 mm |
Tip Width | 1 mm |
Tip Outside Diameter | 1 mm |
Details
Item | Desoldering Tweezer Tip |
Application | Desoldering |
For Use With | FM-2023 |
Type | Flat Blade, Micro |
Series | T9 |
Tip Type | Chisel |
Compatible Station | FM-203; FM-206 |
Compatible Handpiece Manufacturer Model Number | FM-2023 |
Product Type | Desoldering Tweezers Tip |
Maximum Operating Temperature | 400 Degrees C |
Description
Desoldering Tweezer Tip, Tip Type Chisel, Tip Width 1 mm, Tip Outside Diameter 1 mm, Compatible Handpiece Manufacturer Model Number FM-2023, Application Desoldering, Compatible Station FM-203; FM-206, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (164-1)
- VICTOR Gas Regulator, Two Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-5230)
- POWERWELD Dinse Style Cable Connector, #4 to #2 Cable, Female Only (CCD1025-F)
- SUMNER Nylon Expansion Plug Kit, 4 in. dia. (786055)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 2.0mm (T9-L2)
- HAKKO Desoldering Tweezer Tip, Conical, 0.2mm (T9-I)
- HAKKO Nozzle, Round, 2.0 x 3.4mm, Desoldering (N3-20)
- HAKKO Solder Handpiece Conversion Kit (FM2032-52)
- HAKKO Heater, Desoldering, 5in.x3in.x1.3in. (A5000)
- HAKKO Nozzle, Hot Air, Single Jet, 6.0mm (N4-03)
- ECLIPSE ENTERPRISES. Eclipse - Helping hands w/solder iron holder - 2.5X (900-206)
- Hakko Soldering Accessories