Shop All Soldering Accessories
Hakko
Desoldering Tweezer Tip, Flat Blade, 10mm
Mfr # T16-1007
Zoro # G8817514
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FM-2022
- Material Copper
- Type Flat Blade
- Size 10.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # T16-1007
- Zoro # G8817514
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 10.0 mm |
Tip Outside Diameter | 0.7 mm |
Tip Width | 10 mm |
Tip Inside Diameter | 0.7 mm |
Details
Item | Desoldering Tweezer Tip |
Application | Desoldering |
For Use With | FM-2022 |
Material | Copper |
Type | Flat Blade |
Compatible Handpiece Manufacturer Model Number | FM-2022 |
Product Type | Desoldering Tweezers Tip |
Compatible Station | FM-203; FM-206 |
Tip Type | SOP |
Maximum Operating Temperature | 400 Degrees C |
Series | T16 |
Description
Desoldering Tweezer Tip, Tip Type SOP, Tip Width 10 mm, Tip Inside Diameter 0.7 mm, Tip Outside Diameter 0.7 mm, Compatible Handpiece Manufacturer Model Number FM-2022, Application Desoldering, Compatible Station FM-203; FM-206, Material Copper, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIFLAME CO2 Flowmeter Reg w/Solenoid Kit CGA320 (KFR13SV)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 10 lb (ED033948)
- LINCOLN ELECTRIC Magnum Pro 350, 25 ft (K2652-4)
- MILLER ELECTRIC Cooled Tip H2o, PK2 (040223)
- HAKKO Nozzle, Round, 2.3 x 3.8mm, Desoldering (N3-23)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 3mm (T16-1013)
- HAKKO Nozzle, Round, 1.3 x 3.0mm, Desoldering (A1006)
- HAKKO Nozzle, Thin Pad, 1.0 x 1.4mm, Desoldering (A1393)
- HAKKO Yellow Assembly Sleeve, Locking, Anti-Bacterial (B3216)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- WELLER Tweezers, Micro, WXMTMS, 40W (T0051317999N)
- Hakko Soldering Accessories