Shop All Soldering Accessories
Hakko
Desoldering Tweezer Tip, Flat Blad, 6.0mm
Mfr # T16-1005
Zoro # G8817496
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FM-2022
- Material Copper
- Type Flat Blade
- Size 6.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T16-1005
- Zoro # G8817496
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 6.0 mm |
Tip Inside Diameter | 0.7 mm |
Tip Outside Diameter | 0.7 mm |
Tip Width | 6 mm |
Details
Item | Desoldering Tweezer Tip |
Application | Desoldering |
For Use With | FM-2022 |
Material | Copper |
Type | Flat Blade |
Series | T16 |
Product Type | Desoldering Tweezers Tip |
Maximum Operating Temperature | 400 Degrees C |
Compatible Station | FM-203; FM-206 |
Compatible Handpiece Manufacturer Model Number | FM-2022 |
Tip Type | SOP |
Description
Desoldering Tweezer Tip, Tip Type SOP, Tip Width 6 mm, Tip Inside Diameter 0.7 mm, Tip Outside Diameter 0.7 mm, Compatible Handpiece Manufacturer Model Number FM-2022, Application Desoldering, Compatible Station FM-203; FM-206, Material Copper, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (10N49)
- WORTHINGTON BERNZO Worthington Bernzo 330194/ST2200T Micro Flame Butane Torch Kit (330194/ST2200T)
- MILLER ELECTRIC Tig Welder, Maxstar 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (907684)
- BLUE DEMON Alum TIG, Welding Rod, 3/32"x36", 1lb. (ER5356-094-01T)
- HAKKO Heater, Desoldering, 5in.x3in.x1.3in. (A5000)
- HAKKO Desoldering Handpiece, Blue (FM2024-02)
- HAKKO Solder Reel Stand, Black, Single Spool (611-1)
- HAKKO Soldering Iron Kit, Blue/Yellow, 1.3m L (FM2030-02)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 3mm (T16-1013)
- HAKKO Solder Handpiece Conversion Kit (FM2032-52)
- WELLER Soldering Tip, Round, Sloped, 1.6mm (T0054470899)
- Hakko Soldering Accessories