Shop All Soldering Accessories
Hakko
Desoldering Tweezer Tip, Flat Blad, 2.0mm
Mfr # T16-1004
Zoro # G8817487
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FM-2022
- Material Copper
- Size 2.0 mm
- Type Flat Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T16-1004
- Zoro # G8817487
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 2.0 mm |
Tip Outside Diameter | 0.7 mm |
Tip Width | 2 mm |
Tip Inside Diameter | 0.7 mm |
Details
Item | Desoldering Tweezer Tip |
Application | Desoldering |
For Use With | FM-2022 |
Material | Copper |
Type | Flat Blade |
Compatible Station | FM-203; FM-206 |
Series | T16 |
Compatible Handpiece Manufacturer Model Number | FM-2022 |
Tip Type | Chip |
Maximum Operating Temperature | 400 Degrees C |
Product Type | Desoldering Tweezers Tip |
Description
Desoldering Tweezer Tip, Tip Type Chip, Tip Width 2 mm, Tip Inside Diameter 0.7 mm, Tip Outside Diameter 0.7 mm, Compatible Handpiece Manufacturer Model Number FM-2022, Application Desoldering, Compatible Station FM-203; FM-206, Material Copper, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Alloy (5635)
- BERNZOMATIC Brazing Alloy Rod, Copper Phos., 1-Lb. Box (PC3)
- WELLER Solder Wire (T0051403299)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-6-75)
- HAKKO Nozzle, Round, 1.3 x 3.0mm, Desoldering (A1006)
- HAKKO Orange Assembly Sleeve, Locking, Anti-Bacterial (B3217)
- HAKKO Nozzle, Round, 2.3mm x 4.0mm Size (N61-17)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 0.5mm (T16-1002)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- HAKKO Nozzle, Round, 0.6 x 1.9mm, Desoldering (N3-06)
- WELLER Solder Aid Kit6Pc (WLACCSAK-02)
- Hakko Soldering Accessories